
ABB CR306D102 STARTER 2 FVNR ENCL 25HP
Description
Non-reversing Non-combination Three Phase Magnetic Starter with NEMA type 1 and size 2, 45 A enclosed, 50 A open continuous rating, 115 to 120 V
Specifications
Brand Name | GE | Item Name | Motor Starter |
Type | Enclosed, Full Voltage, Magnetic, Non-Reversing | Coil Voltage | 120 VAC |
Amperage Rating | 45 A | Contact Configuration | 1 NO |
Phase | 1/3 | HP Rating | 3 hp at 120 V, 7.5 hp at 230 V 1-Phase, 10 hp at 208 V, 15 hp at 240 V, 25 hp at 480/575 V 3-Phase |
Number of Poles | 3 | Dimensions | 7.38 in W x 6.13 in D x 13.25 in H |
Frequency Rating | 50/60 Hz | Maximum Voltage | 600 V |
NEMA Size | NEMA 2 | NEMA Size-OLD | NEMA 2 |
Terminal Connection | Screw | Mounting Type | Surface |
Includes | Overload Relay | Standards | CSA Certified, UL Listed |
Packages
1 - UNIT - 1 |