ABB CR306DXJ002 STARTER 2 FVNR ENCL 25HP
Description
Non-reversing Non-combination Three Phase Magnetic Starter with Open type and size 2, 45 A continuous rating, separate control 115 to 120 V, 25 to 50 overload range, 200 maximum fuse and 200 maximum breaker.
Specifications
Brand Name | GE | Item Name | Magnetic Starter |
Type | Non-Reversing, Non-Combination | Control Voltage | 115 - 200 V |
Amperage Rating | 45 A | Phase | 3 |
Number of Poles | 3 | Dimensions | 9.12 in L x 5.5 in W x 4.68 in H |
Series/Model | 300 Series | Overload Amperage | 25 - 50 A |
Maximum Voltage | 600 V | NEMA Size | NEMA 2 |
NEMA Size-OLD | NEMA 2 | Enclosure Type | Open |
Standards | cULus Listed, UL Listed |
Packages
1 - UNIT - 1 |