ABB 306E004 3 480V Open 50hp General Electric Starter
Description
Non-reversing Non-combination Three Phase Magnetic Starter with Open type and size 3, 90 A enclosed, 100 A open continuous rating, 460 to 480 V, 50 HP
Specifications
Brand Name | GE | Item Name | Magnetic Starter |
Type | Non-Reversing, Non-Combination | Control Voltage | 460 - 480 V |
Amperage Rating | 90 A Enclosed, 100 A Open | Phase | 3 |
HP Rating | 50 hp | Number of Poles | 3 |
Dimensions | 11.62 in L x 6.62 in W x 6.5 in H | Series/Model | 300 Series |
Maximum Voltage | 600 V | NEMA Size | NEMA 3 |
NEMA Size-OLD | NEMA 3 | Enclosure Type | Open |
Standards | cULus Listed, UL Listed |
Packages
1 - UNIT - 1 |