
ABB 306E104 50HP 3 480V General Electric Non Reversing Enclosure Starter
Description
Non-reversing Non-combination Three Phase Magnetic Starter with NEMA type 1 and size 3, 90 A continuous rating, 460 to 480 V, 50 HP
Specifications
Brand Name | GE | Item Name | Magnetic Starter |
Type | Non-Reversing, Non-Combination | Control Voltage | 460 - 480 V |
Amperage Rating | 90 A | Phase | 3 |
HP Rating | 50 hp | Number of Poles | 3 |
Dimensions | 20.25 in L x 8.75 in W x 7.31 in H | Series/Model | 300 Series |
Maximum Voltage | 600 V | NEMA Size | NEMA 3 |
NEMA Size-OLD | NEMA 3 | Enclosure Type | Type 1 |
UPC | 783166361092 |
Packages
1 - UNIT - 1 |