![gec306fxm002](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292405422.jpg?preset=medium)
ABB CR306FXM002 STARTER 4 FVNR OPEN100HP
Description
Non-reversing Non-combination Three Phase Magnetic Starter with Open type and size 4, 135 A continuous rating, separate control 115 to 120 V, 65 to 135 overload range, 500 maximum fuse and 400 maximum breaker.
Specifications
Brand Name | GE | Item Name | Motor Starter |
Type | Full Voltage, Magnetic, Non-Reversing, Open | Coil Voltage | 120 VAC |
Amperage Rating | 135 A | Phase | 1/3 |
HP Rating | 40 hp at 200/208 V, 50 hp at 230/240 V, 100 hp at 460/480 V, 575/600 V | Number of Poles | 3 |
Dimensions | 8.75 in W x 7.31 in D x 25 in H | Maximum Voltage | 600 V |
NEMA Size | NEMA 4 | NEMA Size-OLD | NEMA 4 |
Terminal Connection | Screw | Mounting Type | Surface |
Packages
1 - UNIT - 1 |