![gec306g002laa](/images/no-image-en.png)
ABB 306G002LAA 5 Full Voltage 200hp General Electric Non Reversing Enclosure Starter
Description
Non-reversing Non-combination Three Phase Magnetic Starter with NO/NC contacts, Open type and size 5, 270 A continuous rating, separate control 115 to 120 V
Specifications
Brand Name | GE | Item Name | Magnetic Motor Starter |
Type | Full Voltage, Non-Reversing, Non-Combination | Coil Voltage | 115 - 120 VAC |
Amperage Rating | 270 A | Contact Configuration | 1 NO, 1 NC |
Phase | 3 | HP Rating | 200 hp |
NEMA Size | NEMA 5 | NEMA Size-OLD | NEMA 5 |
Enclosure Type | Open | Standards | cULus Listed, UL Listed |
Packages
1 - UNIT - 1 |