ABB 306H003 1HP 2 Pole General Electric Starter 00 Open
Description
Non-reversing Non-combination Single Phase Magnetic Starter with Open type and size 00, 9 A continuous rating, 230 to 240 V, 1 HP
Specifications
Brand Name | GE | Item Name | Magnetic Starter |
Type | Non-Reversing, Non-Combination | Control Voltage | 230 - 240 V |
Amperage Rating | 9 A | Phase | 1 |
HP Rating | 1 hp | Number of Poles | 2 |
Dimensions | 7 in L x 3.71 in W x 3.75 in H | Series/Model | 300 Series |
Maximum Voltage | 600 V | NEMA Size | NEMA 0 |
NEMA Size-OLD | NEMA 0 | Enclosure Type | Open |
Packages
1 - UNIT - 1 |