![gec306k103bka](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292405427.jpg?preset=medium)
ABB CR306K103BKA STARTER 1P ENCL 5HP 2P
Description
Non-reversing Non-combination Single Phase Magnetic Starter with NEMA type 1 and size 1P, 36 A continuous rating, 230 to 240 V, 5 HP
Specifications
Brand Name | GE | Item Name | Magnetic Starter |
Type | Non-Reversing, Non-Combination | Control Voltage | 230 - 240 V |
Amperage Rating | 36 A | Phase | 1 |
HP Rating | 5 hp | Number of Poles | 2 |
Dimensions | 7 in W x 12.75 in D x 6.625 in H | Series/Model | 300 Series |
Maximum Voltage | 600 V | NEMA Size | NEMA 1 |
NEMA Size-OLD | NEMA 1 | Enclosure Type | Type 1 |
Packages
1 - UNIT - 1 |