
ABB 306K103 1HP 2 Pole General Electric Starter 00 Enclosure
Description
Non-reversing Non-combination Single Phase Magnetic Starter with NEMA type 1 and size 1, 27 A continuous rating, 230 to 240 V, 3 HP
Specifications
Brand Name | GE | Item Name | Magnetic Starter |
Type | Non-Reversing, Non-Combination | Control Voltage | 230 - 240 V |
Amperage Rating | 27 A | Phase | 1 |
HP Rating | 3 hp | Number of Poles | 2 |
Dimensions | 6 in W x 10 in L x 4.63 in H | Series/Model | 300 Series |
Maximum Voltage | 600 V | NEMA Size | NEMA 1 |
NEMA Size-OLD | NEMA 1 | Enclosure Type | Type 1 |
Packages
1 - UNIT - 1 |