
ABB 306L103 230V 7 1/2HP General Electric Starter Enclosure
Description
Non-reversing Non-combination Single Phase Magnetic Starter with NEMA type 1 and size 2, 45 A continuous rating, 230 to 240 V, 7.5 HP
Specifications
Brand Name | GE | Item Name | Magnetic Starter |
Type | Non-Reversing, Non-Combination | Control Voltage | 230 - 240 V |
Amperage Rating | 45 A | Phase | 1 |
HP Rating | 7-1/2 hp | Number of Poles | 2 |
Dimensions | 16 in L x 8-1/4 in W x 8-1/4 in H | Series/Model | 300 Series |
Maximum Voltage | 600 V | NEMA Size | NEMA 2 |
NEMA Size-OLD | NEMA 2 | Enclosure Type | Type 1 |
Standards | cULus Listed, UL Listed |
Packages
1 - UNIT - 1 |