
ABB CR306C003LAA STARTER SZ 1 FVNR OPEN10 HP 240V
Description
300 Line Starter with Open Size-1, 3-poles, 240 V, 10 HP. It has encapsulated coils. It provides motor protection against running and installed motor overloads.
Specifications
Brand Name | GE | Item Name | Line Starter |
Coil Voltage | 24 V | HP Rating | 10 hp |
Number of Poles | 3 | Series/Model | 300 Series |
NEMA Size | NEMA 1 | NEMA Size-OLD | NEMA 1 |
Enclosure Type | Open |
Packages
1 - UNIT - 1 |