![geccr306cxg002](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999187.jpg?preset=medium)
ABB CR306CXG002 6.5-13.5Amp Starter Full Voltage Non Reversing 0
Description
GE Magnetic Motor Starter, Full Voltage, Series: 300-Line, 600 VAC, 27 A, 50/60 Hz, 115 to 120 VAC Coil, 3 Pole, Manual/Remote Reset, 3, Saddle Clamp, Non-Reversing Non-Combination, Solid State Overload Relay, 6.5 to 13.5 A Full Load, Open, -20 to 70 deg C Operating, 7 in H x 3.71 in W x 3.94 in D.
Specifications
Brand Name | Emerson | UPC | 783166564608 |
Packages
1 - UNIT - 1 |