
ABB CR306D003LAA STARTER SZ 2 FVNR OPEN25HP 240V
Description
300 Line Starter with Open Size-2, 3-poles, 240 V, 25 HP. It has encapsulated coils. It provides motor protection against running and installed motor overloads.
Specifications
Brand Name | GE | Item Name | Line Starter |
Coil Voltage | 240 V | HP Rating | 25 hp |
Number of Poles | 3 | Series/Model | 300 Series |
NEMA Size | NEMA 2 | NEMA Size-OLD | NEMA 2 |
Enclosure Type | Open |
Packages
1 - UNIT - 1 |