![geccr306e002](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14358229.jpg?preset=medium)
ABB CR306E002 120V Starter Full Voltage Non Reversing Size 3
Description
Non-reversing magnetic full voltage starter. NEMA size-3. 115 to 120 V separate control voltage. Open type.
Specifications
Brand Name | GE | Item Name | Magnetic Motor Starter |
Type | Full Volatge, Non-Reversing | Coil Voltage | 115 - 120 VAC |
Amperage Rating | 90 A | Phase | 3 |
HP Rating | 25 hp at 208 VAC, 30 hp at 40 VAC, 50 hp at 480/600 VAC | Number of Poles | 3 |
Dimensions | 6.62 in W x 6.5 in D x 11.62 in H | Series/Model | CR306 Series |
Frequency Rating | 50/60 Hz | Overload Type | Thermal |
Maximum Voltage | 600 VAC | NEMA Size | NEMA 3 |
NEMA Size-OLD | NEMA 3 | Mounting Type | DIN-Rail |
Enclosure Type | Open | Temperature Rating | -4 to 158 °F |
Standards | cULus Listed, UL Listed | UPC | 783166360507 |
Packages
1 - UNIT - 1 |