![geccr306exk002](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999190.jpg?preset=medium)
ABB CR306EXK002 Size 3 17- 35Amp General Electric Starter Full Voltage Non Reversing
Description
GE’s magnetic motor starters listed here may be used for starting full-voltage, non reversing, single-speed ac motors up to 1600 horsepower, 600 Volts maximum, providing protection to the motor against running or stalled overloads. Their compact size and ease of wiring make them especially suitable for motor control centers, custom-type control panels, and switch gear equipment.
Specifications
Brand Name | Emerson | Item Name | NEMA Starter |
Type | Magnetic, Full Voltage, Non-Reversing, Non-Combination | Control Voltage | 115 - 120 V |
Phase | 3 | Frequency Rating | 50/60 Hz |
Overload Amperage | 17 - 35 A | NEMA Size | NEMA 3 |
NEMA Size-OLD | NEMA 3 | Enclosure Type | Type 1, 3R, 4, 4X, 12 |
UPC | 783166564653 |
Packages
1 - UNIT - 1 |