ABB CR306EXL002 Size3 115-120V 90Amp 3Phase Full Voltage GE Controls Non Reversing Starter
Description
GE Magnetic starter, non-combination/reversing, 600 VAC, 90 A, 50/60 Hz.
Specifications
Brand Name | GE | Item Name | FVNR Starter |
Type | Non-Combination, Non-Reversing | Coil Voltage | 115 - 120 VAC |
Control Voltage | 600 VAC | Amperage Rating | 90 A |
Phase | 3 | Number of Poles | 3 |
Dimensions | 14 in L x 10 in W x 8 in H | Frequency Rating | 50/60 Hz |
Overload Type | Solid State | Terminal Connection | Saddle Clamp |
Enclosure Type | Open | NEMA Rating | NEMA 3 |
Temperature Rating | -20 to 70 °C | For Use With | CR306 Motor Control Systems |
UPC | 783166564660 |
Packages
1 - UNIT - 1 |