![sie14fuf32af](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141253157.jpg?preset=medium)
SIEMENS 14FUF32AF Siemens NEMA Motor Starter Full Voltage, Non-Reversing, Heavy Duty, Auto/Manual Surface Mount
Description
Non-reversing motor starter, size 2, Three phase full voltage. Solid-state overload relay. OLR ampere range 13 to 52 A, 110 VAC 50 Hz/120 VAC 60 Hz, coil combination type. No enclosure.
Specifications
Brand Name | Siemens | Sub Brand | Siemens |
Item Name | NEMA Motor Starter | Type | Full Voltage, Non-Reversing, Heavy Duty, Auto/Manual |
Coil Voltage | 110 VAC at 50 Hz, 120 VAC at 60 Hz | Amperage Rating | 45 A |
Contact Configuration | 3 NO Auxiliary | Phase | 3 |
HP Rating | 10 hp at 200 V, 15 hp at 230 V, 25 hp at 460 - 575 V | Number of Poles | 3 |
Dimensions | 5-3/4 in W x 4 in D x 8.13 in H | Frequency Rating | 50/60 Hz |
Overload Type | Solid State | Trip Class | 5/10/20/30 |
NEMA Size | NEMA 2 | NEMA Size-OLD | NEMA 2 |
Terminal Connection | Screw | Mounting Type | Surface |
Temperature Rating | -20 to 40 °C | Standards | UL, cUL Listed, CSA Certified, Class 14 |
UPC | 783087817920 |
Packages
1 - UNIT - 1 |