Abbotsford
siebronze3r10600

SIEMENS CANADA BR0NZE3R-10-600 10hp 600V Starter Pack, Bronze

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:BRONZE3R10600

Description

Bronze starter.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name IEC Starter Coil Voltage 600 V
Phase 3 HP Rating 20 hp
Dimensions 6.37 in W x 5-3/4 in D x 9.64 in H Material Bronze
NEMA Rating Type 1 For Use With Low Voltage Motor

Packages

1 - UNIT - 1