C-H S611B125N3S MOTOR CONTROL START
Description
Solid state soft starter with integrated bypass. Integrated electronic overload protection. 120V control. Power monitoring. Intuitive user interface. Field serviceability (control board, contactors). Pump control option. Modbus RTU native. Plug-and-play EtherNet IP / Modbus TCP / PROFIBUS / DeviceNet adapters. Control board mounted underneath the cover. High fault combination rating up to 100 kA. Available in NEMA 1/12/3R/4/4X enclosures.
Specifications
Brand Name | Eaton | Item Name | Solid State Soft Starter |
Type | Non-Combination | Control Voltage | 480 V |
Amperage Rating | 125 A | Phase | 3 |
HP Rating | 100 hp | Number of Poles | 3 |
Dimensions | 7.46 x 11.58 x 19.45 in | Conductor Size | 22-12 AWG |
Mounting Type | Vertical | NEMA Rating | NEMA 1, 12, 3R, 4, 4X |
Temperature Rating | -20 to 50 °C | Standards | CSA File Number 3211-06, UL Listed, IEC 60947-4-2 |
Application | Electrical Assemblies, Panels and EOEMs | UPC | 786685480336 |
Packages
1 - UNIT - 1 |