EATON S611F414N3S SOFT STARTER 3PH 120V414 FLA STANDARD
Description
Reduced Voltage Motor Solid State Starters, Standard, Rating: 150 Hp At 208v, 150 Hp At 240v, 350 Hp At 480v, 450 Hp At 600v, 414a, Three-phase, F-frame
Specifications
Brand Name | Eaton | Item Name | Solid State Soft Starter |
Type | Standard | Control Voltage | 120 V |
Amperage Rating | 414 A | Phase | 3 |
HP Rating | 150 hp at 208 V, 150 hp at 240 V, 350 hp at 480 V, 450 hp at 600 V | Number of Poles | 3 |
Dimensions | 29.69 x 17.56 x 9-1/2 in | Standards | IEC 60947-2, CSA C22.2 No. 235, UL 1077 |
Application | Electrical Assemblies, Panels and EOEMs | UPC | 786685480398 |
Packages
1 - UNIT - 1 |