EATON S811+V42N3S 290mm 420Amp Eaton Cutler-Hammer Soft Starter with Operator Inside the Delta
Description
Open soft starter physically fits in place of most NEMA and IEC starters. Built-in run bypass contactor. Built-in overload protection. Adjustable ramp times. Adjustable kick start control. Native Modbus RTU and QCP communication. Cloning feature. Alarm and warning capability. Analog input. Digital interface. Pump control option. Inside-the-delta capability.
Specifications
Brand Name | Eaton | Item Name | Solid State Soft Starter |
Type | Non-Combination | Amperage Rating | 420 A |
Number of Poles | 3 | Dimensions | 7.39 x 11.05 x 16.57 in |
NEMA Size | NEMA 0 | NEMA Size-OLD | NEMA 0 |
Standards | IEC 60947-4-2, CSA File No. 3211-06, CSA Certified for Elevator Duty, UL Listed, EN 60947-4-2, CE Certified | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 786685559100 |