SOFT STARTER 290MM 720A W/ OPT INSIDE THE DELTA
Description
Open soft starter physically fits in place of most NEMA and IEC starters. Built-in run bypass contactor. Built-in overload protection. Adjustable ramp times. Adjustable kick start control. Native Modbus RTU and QCP communication. Cloning feature. Alarm and warning capability. Analog input. Digital interface. Pump control option. Inside-the-delta capability.
Specifications
Brand Name | Eaton | Item Name | Solid State Soft Starter |
Type | Non-Combination | Amperage Rating | 720 A |
Number of Poles | 3 | Dimensions | 23-1/2 x 16-1/2 x 11-1/2 in |
Standards | Contact Manufacturer | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 786685559162 |