ABB DRAF16-13U 100-250V 50/60HZ Enclosed Direct-On-Line Starter with AF Contactors
Description
UL Starter with Separate Control Supply Wiring, Horse Power Rating Single Phase Motor 120V 1.5 Horsepower, 240V 3 Horsepower, Three Phase Motor 200/208V 5 Horsepower, 220/240V 5 Horsepower, 440/480V 10 Horsepower, 550/600V 15 Horsepower, Rated Control Circuit Voltage 100-250V
Specifications
Brand Name | ABB | Item Name | Direct-On-Line Starter |
Type | Enclosed | Control Voltage | 100 - 250 V |
Amperage Rating | 30 A at 690 V, 18 A at 380/400 V | Power Rating | 7.5 kW |
Contact Configuration | 3 NO Main, 1 NO Auxiliary | Phase | 1 or 3 |
HP Rating | 1.5 hp at 120 V, 3 hp at 240 V (1 Phase), 5 hp at 200/208 V and 220/240 V, 10 hp at 440/480 V, 15 hp at 550/600 V (3 Phase) | Dimensions | 131 mm L x 107 mm W x 230 mm H |
Frequency Rating | 50/60 Hz | Material | ABS |
Degree of Protection | IP66 | NEMA Rating | 4X |
Includes | AF Contactors | Standards | RoHS Compliant, UL E312527 Listed |
UPC | 888614476776 |
Packages
1 - UNIT - 1 |