ABB DRAF12-13U 100-250V 50/60HZ Enclosed Direct-On-Line Starter with AF Contactors
Description
UL Starter with Separate Control Supply Wiring, Horse Power Rating Single Phase Motor 120V 1 Horsepower, 240V 2 Horsepower, Three Phase Motor 200/208V 3 Horsepower, 220/240V 3 Horsepower, 440/480V 7.5 Horsepower, 550/600V 10 Horsepower, Rated Control Circuit Voltage 100-250V
Specifications
Brand Name | ABB | Item Name | Direct-On-Line Starter |
Type | Enclosed | Control Voltage | 100 - 250 VAC |
Amperage Rating | 28 A (1-Phase), 12 A (3-Phase) | Power Rating | 5.5 kW |
Contact Configuration | 3 NO Main, 1 NO Auxiliary | Phase | 1 or 3 |
HP Rating | 1 hp at 120 V, 2 hp at 240 V (1 Phase), 3 hp at 200/208 V and 220/240 V, 7.5 hp at 440/480 V, 10 hp at 550/600 V (3 Phase) | Dimensions | 107 mm W x 131 mm D x 230 mm H |
Series/Model | DRAF12 | Frequency Rating | 50/60 Hz |
Material | ABS | Degree of Protection | IP66 |
NEMA Rating | NEMA 4X | Includes | AF Contactors |
Standards | RoHS Compliant, UL E312527 Listed | UPC | 888614476745 |
Packages
1 - UNIT - 1 |