ABB PSE45-600-70 SOFT STARTER 40 HP 600V240VAC PSE SERIES
Description
Open PSE softstarter with maximum rated operational current of 42 amp for class 10 normal (N) starting applications and 24 amp for class 30 heavy duty (HD) starting applications, and 100 to 250V AC control voltage.
Specifications
Brand Name | ABB | Item Name | Soft Starter |
Type | Softstarter - PSE - The efficient range | Control Voltage | 100 - 250 VAC |
Amperage Rating | 42 A | Phase | 2 |
Maximum Voltage | 208 - 600 V | Trip Class | Class 10 Normal, Class 30 Heavy-Duty |
Terminal Connection | Screw | Temperature Rating | -25 to 60 °C |
Standards | CE Certified, CSA C22.2 No. 14, UL 508 | UPC | 804325571616 |
Packages
1 - UNIT - 1 |