Abbotsford
abbpsr1260070

ABB ELECTRIFICATION CANADA INC PSR12-600-70 SOFT STARTER 10 HP 600V240VAC 11.0A

Price $473.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:PSR12-600-70

Description

Open, compact range PSR softstarter with maximum rated operational current of 11 amps, and 100 to 240V AC control voltage.

Specifications

Brand Name ABB Item Name Soft Starter
Type Motor starter controls Control Voltage 100 - 240 VAC
Amperage Rating 11 A Terminal Connection Screw
Degree of Protection IP20 Standards CE Certified, RoHS Compliant
Application For Stopping Pumps, Designed to Reduce Water Hammering and Will Allow a Superior Stop Compared to the Direct Drop Resulting from a Star Delta Starter or a DOL Starter UPC 662019261553

Packages

1 - UNIT - 1