Abbotsford
abbpsr3060070

ABB PSR30-600-70 SOFT STARTER 25 HP 600V240VAC 28.0A

Price $727.72 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:PSR30-600-70

Description

Open, compact range PSR softstarter with maximum rated operational current of 28 amps, and 100 to 240V AC control voltage.

Specifications

Brand Name ABB Item Name Soft Starter
Type Motor starter controls Control Voltage 100 - 240 VAC
Amperage Rating 28 A Terminal Connection Screw
Degree of Protection IP20 Standards CE Certified, RoHS Compliant
Application For Stopping Pumps, Designed to Reduce Water Hammering and Will Allow a Superior Stop Compared to the Direct Drop Resulting from a Star Delta Starter or a DOL Starter UPC 662019261812

Packages

1 - UNIT - 1