ABB PSR3-600-70 SOFT STARTER 2 HP 600V240VAC 3.4A
Description
Open, compact range PSR softstarter with maximum rated operational current of 3.4 amps, and 100 to 240V AC control voltage.
Specifications
Brand Name | ABB | Item Name | Soft Starter |
Type | Motor starter controls | Control Voltage | 100 - 240 VAC |
Amperage Rating | 3.4 A | Terminal Connection | Screw |
Degree of Protection | IP20 | Standards | CE Certified, RoHS Compliant |
Application | For Stopping Pumps, Designed to Reduce Water Hammering and Will Allow a Superior Stop Compared to the Direct Drop Resulting from a Star Delta Starter or a DOL Starter | UPC | 662019261362 |
Packages
1 - UNIT - 1 |