Abbotsford
abbpsr6060070

ABB PSR60-600-70 SOFT STARTER 50 HP 600V240VAC 60A

Price $1,214.41 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:PSR60-600-70

Description

Open, compact range PSR softstarter with maximum rated operational current of 46.2 amps, and 100 to 240V AC control voltage.

Specifications

Brand Name ABB Item Name Soft Starter
Type Motor starter controls Control Voltage 100 - 240 VAC
Amperage Rating 46.2 A Terminal Connection Bar
Standards CE Certified, RoHS Compliant Application For Stopping Pumps, Designed to Reduce Water Hammering and Will Allow a Superior Stop Compared to the Direct Drop Resulting from a Star Delta Starter or a DOL Starter
UPC 804325445900

Packages

1 - UNIT - 1