ABB ELECTRIFICATION CANADA INC PSTX142-690-70 150HP AT 480VSOFT START
Description
Softstarter for max 690V main voltage and 100 - 250V 50/60Hz control supply voltage.
Specifications
Brand Name | ABB | Item Name | Soft Starter |
Type | Advanced | Control Voltage | 100 - 250 V |
Phase | 3 | Series/Model | PSTX |
Frequency Rating | 50/60 Hz | Maximum Voltage | 208 - 690 V |
Temperature Rating | -25 to 60 °C | Standards | UL 508 Listed, CSA C22.2 No. 14, CE Certified |
UPC | 888614237445 |
Packages
1 - UNIT - 1 |