Abbotsford
abbpstx21069070

ABB ELECTRIFICATION CANADA INC PSTX210-690-70 250HP AT 480VSOFT START

Price $4,722.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:PSTX210-690-70

Description

Softstarter for max 690V main voltage and 100 - 250V 50/60Hz control supply voltage.

Specifications

Brand Name ABB Item Name Soft Starter
Type Advanced Control Voltage 100 - 250 V
Phase 3 Series/Model PSTX
Frequency Rating 50/60 Hz Maximum Voltage 208 - 690 V
Temperature Rating -25 to 60 °C Standards UL 508 Listed, CSA C22.2 No. 14, CE Certified
UPC 888614237469

Packages

1 - UNIT - 1