Abbotsford
abbpstx3069070

ABB ELECTRIFICATION CANADA INC PSTX30-690-70 SOFT STARTER 25 HP 690V250VAC PSTX SERIES

Price $1,462.35 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:PSTX30-690-70

Description

Softstarter or max 690V main voltage and 100 - 250V 50/60Hz control supply voltage.

Specifications

Brand Name ABB Item Name Soft Starter
Type Softstarter - PSTX - The advanced range Control Voltage 100 - 250 VAC
Phase 3 Maximum Voltage 208 - 690 V
Temperature Rating -25 to 60 °C Standards CE Certified, CSA C22.2 No. 14, UL 508
UPC 888614237148

Packages

1 - UNIT - 1