ABB PSTX30-690-70 SOFT STARTER 25 HP 690V250VAC PSTX SERIES
Description
Softstarter or max 690V main voltage and 100 - 250V 50/60Hz control supply voltage.
Specifications
Brand Name | ABB | Item Name | Soft Starter |
Type | Softstarter - PSTX - The advanced range | Control Voltage | 100 - 250 VAC |
Phase | 3 | Maximum Voltage | 208 - 690 V |
Temperature Rating | -25 to 60 °C | Standards | CE Certified, CSA C22.2 No. 14, UL 508 |
UPC | 888614237148 |
Packages
1 - UNIT - 1 |