
SIEMENS 3RW4024-1BB05 SOFT STARTER S0 12.5A7.5KW 600V 24V
Description
SIRIUS soft starter s0 12.5 a, 7.5 KW/500 V, 40 ¦c 400-600 V AC, 24 V AC/DC screw terminals
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Soft Starter | Control Voltage | 24 VAC/VDC |
Amperage Rating | 11 A | Power Rating | 7.5 kW at 500 V |
Contact Configuration | 0 NC, 2 NO, 1 CO | HP Rating | 3, 7.5 hp |
Dimensions | 45 mm W x 155 mm D x 125 mm H | Frequency Rating | 50/60 Hz |
Maximum Voltage | 400 - 600 VAC | Terminal Connection | Screw |
Mounting Type | Screw and Snap-On | Degree of Protection | IP20 |
Temperature Rating | -25 to 60 °C | Standards | CE Certified, CSA Certified, EAC, RCE Certified, UL Listed |
UPC | 754554958743 |
Packages
1 - UNIT - 1 |