
SIEMENS 3RW4026-1BB14 SOFT STARTER S0 25A11KW 480V 230V
Description
SIRIUS SOFT STARTER, S0 25A, 11KW/400V 40 DEGR. AC 200-480V, AC/DC 110-230V, Screw Terminals
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Soft Starter | Control Voltage | 110 - 230 VDC, 200 - 480 VAC |
Amperage Rating | 25 A | Power Rating | 11 kW at 400 V |
Phase | 3 | Number of Poles | 3 |
Maximum Voltage | 480 V | Terminal Connection | Screw |
Standards | RoHS Compliant | UPC | 754554956176 |
Packages
1 - UNIT - 1 |