
SIEMENS 3RW4026-1BB15 SOFT STARTER S0 25A11KW 600V 230V
Description
SIRIUS soft starter S0 25 A, 15 kW/500 V, 40 °C 400-600 V AC, 110-230 V AC/DC Screw terminals
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Soft Starter | Control Voltage | 110 - 230 VDC, 400 - 600 VAC |
Amperage Rating | 25 A | Power Rating | 15 kW at 500 V |
Phase | 3 | HP Rating | 5, 15 hp |
Number of Poles | 3 | Maximum Voltage | 600 V |
Terminal Connection | Screw | Standards | RoHS Compliant |
UPC | 754554958828 |
Packages
1 - UNIT - 1 |