
SIEMENS 3RW4028-1BB04 SOFT STARTER S0 38A18.5KW 480V 24V
Description
SIRIUS soft starter s0 38 a, 18.5 KW/400 V, 40 ¦c 200-480 V AC, 24 V AC/DC screw terminals
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Soft Starter | Control Voltage | 24 VAC/VDC, 200 - 480 VAC |
Amperage Rating | 38 A | Power Rating | 18.5 kW at 400 V |
Phase | 3 | HP Rating | 10, 25 hp |
Number of Poles | 3 | Maximum Voltage | 480 V |
Terminal Connection | Screw | Standards | RoHS Compliant |
UPC | 040892691948 |
Packages
1 - UNIT - 1 |