
SIEMENS 3RW4028-1BB05 SOFT STARTER S0 38A22KW 600V 24V
Description
SIRIUS soft starter s0 38 a, 22 KW/500 V, 40 ¦c 400-600 V AC, 24 V AC/DC screw terminals
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Soft Starter | Control Voltage | 24 VAC/VDC, 400 - 600 VAC |
Amperage Rating | 38 A | Power Rating | 22 kW at 400 V |
Phase | 3 | HP Rating | 10, 25 hp |
Number of Poles | 3 | Maximum Voltage | 600 V |
Terminal Connection | Screw | Standards | RoHS Compliant |
UPC | 754554958767 |
Packages
1 - UNIT - 1 |