
SIEMENS 3RW4037-1BB15 Sirius Soft Starter Screw and Snap-On Mount 26 A, 110 - 230 VAC/VDC,
Description
SIRIUS Soft starter. Screw and snap-on mounting. For standard applications.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Soft Starter | Coil Voltage | 600 VAC |
Control Voltage | 110 - 230 VAC/VDC | Amperage Rating | 63 A |
Power Rating | 37 kW | Contact Configuration | 2 NO, 1 NC |
Phase | 3 | HP Rating | 50 hp |
Number of Poles | 3 | Dimensions | 55 mm W x 170 mm D x 160 mm H |
Frequency Rating | 50/60 Hz | Overload Amperage | 26 A |
NEMA Size | S2 | NEMA Size-OLD | S2 |
Terminal Connection | Screw | Conductor Size | (2) 1.5 - 16 mm² Solid |
Mounting Type | Screw and Snap-On | Degree of Protection | IP00 |
Temperature Rating | -25 to 60 °C Ambient | Standards | UL Listed, CSA Certified, CCC, EAC, CE, ATEX Certified |
UPC | 754554957173 |
Packages
1 - UNIT - 1 |