![ctheml28](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303161769.jpg?preset=medium)
EATON EML28 2 Cables Eaton Cutler-Hammer Lug and Cable Kit
Description
Lug kits S811+V soft starter have different lug options based on your wiring needs. Each lug kit contains three lugs that can be mounted on either the load or line side.
Specifications
Brand Name | Eaton | Item Name | Lug Kit |
Type | Terminal Kit | Conductor Size | (2) 107 - 250 kcmil |
Dimensions | 7.5000 IN X 4.5000 IN X 4.0000 IN | Temperature Rating | -30 to 50 °C |
For Use With | S801+, S811+, V-Frame IT Soft Starters and Contactors | Includes | (3) Lugs |
Standards | UL Listed, CSA Certified | Application | Commercial / Institutional Buildings / Structures - Power Distribution and Controls |
UPC | 782114665510 |
Packages
1 - UNIT - 1 |