![cthm22gk1px](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/147301067.jpg?preset=medium)
EATON M22GK1PX Eaton M22 Start/Stop S.S. & Red Light Control Kit
Description
M22 Control kit with start/stop selector switch and red lights. Compact and robust design for ease of mounting. Quick and easy component assembly. Utilizes freedom NEMA size 1-2 starters with an overload block. 100 kA SC rating. Standard overload block with replaceable heaters. Overload reset pushbutton comes standard.
Specifications
Brand Name | Eaton | Item Name | Cover Control Kit |
Series/Model | XT | Mounting | Enclosure Module |
Includes | M22 Start/Stop Selector Switch | Standards | CSA Certified |
Application | For Enclosed Combination Plug and Play NEMA Freedom Starter | UPC | 621037159662 |
Packages
1 - UNIT - 1 |