![abbbea384](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305381699.jpg?preset=medium)
ABB BEA38-4 Connecting Link with Manual Motor Starter
Description
Connecting links with manual motor startersThe BEA insulated 3-pole connecting links are used to connect AF09 ... AF65 contactors with the MS116 or MS132 or MS165 manual motor starters. The BEA insulated 3-pole connecting links ensure the electrical and mechanical connection between the contactor and the associated manual motor starter. BPR65-4 35 mm rail hooks used with BEA65-4 connecting link, allow direct mounting on 2 rails 35 mm of MS165 manual motor starters with AF40 ... AF65 contactors.
Specifications
Brand Name | ABB | Item Name | Close Coupler |
Type | Contactors | Mounting Type | Screw |
For Use With | MS116-20 - MS116-25 Manual Motor Protector and AF26 - AF38 and AF26Z - AF38Z Contactors | Standards | cUL Listed |
Application | For use with MS116-20 - MS116-25 manual motor protector and AF26 - AF38 and AF26Z - AF38Z contactors | UPC | 804325558044 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |