Abbotsford
abbbea654

ABB BEA65-4 Connecting Link with Manual Motor Starter

Price $58.16 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BEA65-4

Description

Connecting links with manual motor startersThe BEA insulated 3-pole connecting links are used to connect AF09 ... AF65 contactors with the MS116 or MS132 or MS165 manual motor starters. The BEA insulated 3-pole connecting links ensure the electrical and mechanical connection between the contactor and the associated manual motor starter. BPR65-4 35 mm rail hooks used with BEA65-4 connecting link, allow direct mounting on 2 rails 35 mm of MS165 manual motor starters with AF40 ... AF65 contactors.

Specifications

Brand Name ABB Item Name Connecting Link
Dimensions 60 mm L x 55 mm W x 64 mm H For Use With AF40, AF52, AF65 Block Contactors
Includes MS165-16, MS165-65 Manual Motor Starter UPC 888614441736

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok