![abbib132g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305380059.jpg?preset=medium)
ABB IB132-G 120mm x 120mm IP65 3X Lockable Enclosure, Gray
Description
IB132-G enclosure is suitable for manual motor starter MS116/MS132. The combination of manual motor starter and enlcosure allows to setup all required control and protection functions for single machine installations. The enclosure has a IP65 degree of protection. Additional mounting of auxiliary and signalling contacts, shunt trips and undervoltage release is possible. The handle is up to 3-times lockable in OFF position.
Specifications
Brand Name | ABB | Item Name | Enclosure |
Type | Motor starter controls | Width | 120 mm |
Depth | 195 mm | Height | 120 mm |
NEMA Rating | NEMA 3X, 12 | Material | Plastic |
Color | Gray/Black | For Use With | MS116, 132 Manual Motor Controller |
Standards | CSA 22.2 No. 14, IEC/EN 60947-1, IEC/EN 60947-4-1, UL 508, EU Directive 2011/65/EU | Application | Suitable for MS116, MS132 |
UPC | 804325561013 |
Packages
1 - UNIT - 1 |