![abbms132sk120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/159405487.jpg?preset=medium)
ABB MS132-SK1-20 2NO Signaling Contact for MS116/MS132
Description
2NO Signaling Contact for MS116/MS132.
Specifications
Brand Name | ABB | Item Name | Auxiliary Signal Contact |
Voltage Rating | 690 VAC, 600 VDC, 690 V Main Circuit | Amperage Rating | 6 A at 24 V, 4 A at 240 V, 1 A at 690 V, 3 A at 380 - 400 V |
Mounting Type | Side | Dimensions | 78.5 mm L x 9 mm W x 90 mm H |
Temperature Rating | -25 to 60 °C | For Use With | MS116, MS132 Manual Motor Starters |
Standards | CSA 22.2 No. 14 Certified, IEC/EN 60947-1, IEC/EN 60947-5-1, IP20 Rated, UL 508, UL 60947-1, UL 60947-4-1 | UPC | 888614202498 |
Packages
1 - UNIT - 1 |