![abbms132ua1230](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131680265.jpg?preset=medium)
ABB MS132-UA1-230 230V 50Hz / 240V 60Hz Undervoltage Release for MS116/MS132
Description
230V 50Hz / 240V 60Hz Undervoltage Release for MS116/MS132
Specifications
Brand Name | ABB | Item Name | Undervoltage Release |
Type | Contactors | Voltage Rating | 230 - 240 VAC |
Size | 18 x 90 x 75.5 mm | Mounting | Screw Mount |
For Use With | MS116, MS132, MO132, MS165, MO165 Manual Motor Starters | Standards | BV, cUL Listed, CE Certified, DNV, RoHS Compliant, UL Listed, CSA 22.2 No. 14, IEC/EN 60947-1, IEC/EN 60947-4-1, UL 508, UL 60947-1, UL 60947-4-1 Listed |
Application | Suitable for MS116, MS132 | UPC | 888614197381 |
Packages
1 - UNIT - 1 |