![abbmsah1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305380057.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC MSAH1 SHAFT SUPPORT MS116/132
Description
Shaft Supporter suitable for MS116, MS132/MO132
Specifications
Brand Name | ABB | Item Name | Shaft Support |
Type | Motor starter controls | Dimensions | 145 mm L x 57 mm W x 90 mm H |
Packaging Quantity | 1/Pack | For Use With | MS116, MS132 and MO132 Motor Starter Controls |
Standards | RoHS Compliant | Application | Suitable for MS116, MS132, MO132 |
UPC | 888614008281 |
Packages
1 - UNIT - 1 |