![abbmshar](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305380071.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC MSH-AR MSH-AR SHAFT ALIGNMENTRING
Description
The shaft alignment ring MSH-AR can be used in door coupling solutions for operating manual motor starters MS116, MS132 or MS165 in the back of a switch cabinet from outside. MSH-AR supports long shafts OXS6 for alignment to the handle inlet. It is mandatory for the usage of shafts longer than 105 mm.
Specifications
Brand Name | ABB | Item Name | Shaft Alignment Ring |
Dimensions | 25 mm L x 55 mm W x 55 mm H | Packaging Quantity | 1/Pack |
For Use With | MS116, MS132, MO132, MS450, MS451, MS495, MS496, MS497, MO450, MO495 and MO496 Manual Motor Starter | Standards | RoHS Compliant |
UPC | 888614017207 |
Packages
1 - UNIT - 1 |