Abbotsford
abbmshdltb

ABB MSHD-LTB IP64 NEMA 1 3R Rotary Handle, Black

Price $32.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MSHD-LTB

Description

MSHD-LTB Handle, IP64, black, 3 times lockable, defeatable, 0-TRIP-I Suitable for Manual Motor Starter.

Specifications

Brand Name ABB Item Name Handle
Type ON/OFF/TRIP, 0-TRIP-I, 3 Times Lockable, Defeatable Size 6 x 6 mm
Dimensions 65.6 mm W x 65.5 mm H x 57.9 mm D Color Black
Standards CE Certified, RoHS Compliant Application For MS116, MS132, MS325, MO325, MS450, MS451, MS495, MS496, MS497, MO450, MO495, MO496 Manual Motor Starters
UPC 804325419130

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok