Abbotsford
abbsk120ark

ABB ELECTRIFICATION CANADA INC SK1-20ARK PI SIGNAL CONT TRIPPEDALARM 2/0

Price $36.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SK1-20ARK

Description

2 NO Signaling Auxiliary Contact mountable on the right. Signaling contacts SK1-ARK with Push-in spring terminals signal the tripping of the manual motor starter. For SK1-ARK a red flag in a window on the front of the device indicates the tripping event. The contact positions of SK1-AR don't need to be manually reset after a tripping. They are reset to their original position when the manual motor starter is switched back on. The SK1-ARK signaling contacts signal tripping regardless if it was caused by short-circuit, overload or electrical release (AA1 or UA1). They are attached on the right side of the manual motor starter. Signaling contacts SK1-ARK are available as normally open or normally closed contacts.

Specifications

Brand Name ABB Item Name Auxiliary Signal Contact
Voltage Rating 690 VAC, 600 VDC, 690 V Main Circuit Amperage Rating 6 A at 24 V, 4 A at 240 V, 1 A at 690 V, 3 A at 380 - 400 V
Dimensions 78.5 mm L x 9 mm W x 90 mm H Mounting Push-In, Spring
Packaging Quantity 2/Pack For Use With MS116, MS132, MO132, MS165 and MO165 Manual Motor Starter
Standards CSA 22.2 No. 14, IEC/EN 60947-1, 60947-5-1, UL 508, 60947-1, 60947-4-1, RoHS Compliant

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok